Beli pitot tube di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TESTO Stainless Steel Pitot TubeDeskripsi:Product Includes: 1 x stainless steel Pitot tube, Ø 7 mm, length 1000 mm.atribut:
- Operating Temperature (°C): 0 to +600
- Product Color : Silver
- Product/Housing Material: Metal Housing
- TESTO Straight Pitot TubeDeskripsi:To measure flow velocities in ventilation ducts or process air, you can upgrade your measuring instrument by adding a Pitot tube. Pitot tubes provide the optimum conditions, especially for higher flow velocities and dust-laden air.This Pitot tube is 1000 mm long and features integrated temperature measurement.atribut:
- Pitot tube factor: 0.67
- Immersion depth: 150 mm
- Measurement Range (m/s): +1 to +30
- TESTO L-Shaped Pitot Tube (Φ7Mm / 350Mm)atribut:
- Mass (g): 96
- Dimensions (mm): 7Φx350
- Operating Temperature Range (°C): 0-600
- TRUSCO Number: 819-3692
- SIEMENS Pitot Tube Sensor Kitatribut:
- Item: Pitot Tube Sensor Kit,8inch duct size
- UNSPSC: 31160000
- Sauermann Pitot Tubeatribut:
- Type: L
- Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:These gauges are used for applications with lower total static system pressure and measure positive or negative differential pressure of air and compatible gases. Also called differential pressure switches, these gauges both measure and control differential pressure or negative or positive static pressure of air and compatible gases, allowing monitoring and switching to be performed by a single instrument. Common applications include clean rooms and glove boxes, lab exhaust systems, and air conditioning.atribut:
- Brand: DWYER
- Hazardous Location Rating: Not Rated
- Housing Material: Die Cast Aluminium
- Includes Calibration Certificate: No
- Mounting Orientation: Upright Only
- Mounting Type: Flush-Mount
- Nominal Dial Size (inch): 4
- Process Connection Gender: Female
- Process Connection Type: NPT
- UNSPSC: 41112403
- TESTO Pitot Tube Stainless SteelDeskripsi:atribut:
- Pitot tube factor: 0.67
- Diameter (mm): 8
- Measurement Range (m/s): +1 to +30
- TESTO Aksesori Pompa Sampling Kualitas Udara Dalam Ruangan (Perlengkapan Pompa Udara)Deskripsi:These accessories include parts to replace damaged or worn ones and other components that enhance or modify how the sampling pumps function.atribut:
- UNSPSC: 77121501
- Package Quantity [STEP]: 1
- Yamamoto Electric Works Simple Pitot Tubeatribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- TECHFLEX Cable Protector Expandable (Pelindung Kabel)Deskripsi:This expandable cable sleeving is suitable for general purpose applications, such as organizing wire in homes and offices or protecting conduit in electrical systems. It protects conductors from abrasion, UV, and chemical damage. This sleeving stretches to several times its resting diameter to bundle large conductors or long runs. Wire, cable, and hose are pulled through the sleeving to form bundles.atribut:
- UNSPSC: 39121713
- Closure Type: No Closure
- Expandable: Yes
- Dwyer Static-Pressure Tips, Pickups, & Mounting HardwareDeskripsi:Mounting glands and flanges are parts and accessory items for mounting tips and pickups to manometers and transmitters.
- HIOSHI Aluminium HD Type Level (Waterpass)atribut:
- Material: Alumunium
- Color: Orange
- Type: HD
- Finishing: Powder Coating Surface
- Manostar Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan)Deskripsi:- Easy-to-read wide-angle scale- A small lightweight type that can be placed in any spaceatribut:
- Gaseous body to be measured: Air and noncorrosive gas
- Pressure measuring method: Differential pressure type
- Pressure receiving element: Diaphragm
- Working Ambient Humidity: 90%RH or less(but free of condensation)
- Working Ambient Temperature: -10 to +50degrees(No icing)
- Elephant Electric Chain Hoist 1 Speed (Katrol Rantai Elektrik)Deskripsi:Our new Torcon overload protection device is a slip clutch style. In the event of an overload, the device actuates and prevents the hoist from continuing to lift. This mechanism protects the hoist from damage.MAS series motorized trolley, three phase, single speed, slower traversing speed, for combination with the FA series electric chain hoistsMAF series motorized trolley, three phase, single speed, faster traversing speed, for combination with the FA series electric chain hoistsMB series motorized trolley, three phase, dual speed, for combination with the FA series electric chain hoistsTrolleys come with pivoting adapter for hook to hook type suspension or lug type suspensionatribut:
- Load Capacity (t): 0.5
- Dwyer Magnehelic Differential Pressure GageDeskripsi:Select the Series 2000 Magnehelic Gage for a versatile low differential pressure gage. Using Dwyer’s simple, frictionless Magnehelic gage movement, it quickly indicates air or noncorrosive gas pressures--either positive, negative (vacuum) or differential. The design resists shock, vibration, over-pressures and is weatherproof to IP67.atribut:
- Service: Air and non-combustible, compatible gases.
- Wetted Materials: Consult Factory
- Housing Material: Die cast aluminum case and bezel, with acrylic cover, Exterior finish is coated gray to withstand 168 hour salt spray corrosion test.
- Accuracy: ±2% (-HA model ±1) of FS (±3% (-HA ±1.5%) on -0, -100PA, -125PA, -10MM and ±4% (-HA ±2%) on -00, -60PA, -6MM ranges), throughout range at 70°F (21.1°C).
- Dial Size Diameter (inch): 4
- Enclosure Rating: IP67
- Overpressure (bar): Relief plug opens at approximately 1.72, standard gages only
- Pressure Limits (bar): -0.677 to 1.034
- Process Connections (inch): 1/8 Female NPT Duplicate High And Low Pressure Taps - One Pair Side And One Pair Back.
- Standard Accessories : Two 1/8 NPT plugs for duplicate pressure taps, two 1/8inch pipe thread to rubber tubing adapters and three flush mounting adapterswith screws.
- Temperature Limit (°C): -6.67 to 60, (-28 with low temperature option)
- Non Brand Industrial Air & Water PVC Tubing (Selang)Deskripsi:Class 150 threaded fittings connect with medium-pressure (300-999 psi) pipe. Fittings twist onto pipe using various male and female thread connections including NPT (National Pipe Thread) or BSPT (British Standard Pipe Taper).
Daftar Harga pitot tube Terbaru October 2026
| TESTO Stainless Steel Pitot Tube | Rp5.999.900 |
| Manostar Pitot Tube | Rp529.900 |
| TESTO Straight Pitot Tube | Rp11.999.900 |
| TESTO L-Shaped Pitot Tube (Φ7Mm / 350Mm) | Rp6.199.900 |
| SIEMENS Pitot Tube Sensor Kit | Rp1.999.900 |
| Sauermann Pitot Tube | Rp7.999.900 |
| Dwyer Pressure Gauge Differential (Manometer/ Alat Ukur Tekanan) | Rp2.299.900 |
| TESTO Pitot Tube Stainless Steel | Rp12.999.900 |
| TESTO Aksesori Pompa Sampling Kualitas Udara Dalam Ruangan (Perlengkapan Pompa Udara) | Rp6.299.900 |
| AS ONE Static Pressure Tube | Rp849.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)






















































































































































/43P110620147-1.jpg)


/2jP109666091-1.jpg)
/dbP110213479-1.jpg)


/6hP109756233-12.jpg)

/jeP110872698-1.jpg)
/7gP105262268-9.jpg)
/67P105858223-1.jpg)

/piP109974918-8.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)